Motion
NNCF 5044 V/L4BC3DR

SKF
NNCF 5044 V/L4BC3DR

Cylindrical roller bearings, double row, full complement, black oxide coating - Straight, 220 mm ID, 340 mm OD, 160 mm Width, CN Internal Clearance
Mi Item #07861065
MFR #NNCF 5044 V/L4BC3DR
Price$12,853.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNCF 5044 V/L4BC3DR

Cylindrical roller bearings, double row, full complement, black oxide coating - Straight, 220 mm ID, 340 mm OD, 160 mm Width, CN Internal Clearance
Mi Item #07861065
MFR #NNCF 5044 V/L4BC3DR

Mfr description
NNCF 5044 V/L4BC3DR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,853.16/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    160 mm
  • Weight
    116 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    Black oxide
  • Flanges
    1 Outer Ring Flange, 3 Inner Ring Flanges
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316572277850
  • Material Element
    Bearing steel with black oxide coating
  • Max Rpm
    1100 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly separable O/R
  • Series
    50
  • UPC_NO
    7316572277850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)