Specifications
Dimensions
- Bore Diameter10.2360 in
- Outside Diameter15.7500 in
- Overall Width190 mm
Details
- Bore TypeStraight
- Product TypeCylindrical Roller Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)