Motion
NU 2236 ECN1ML

SKF
NU 2236 ECN1ML

Cylindrical roller bearings, single row
Mi Item #07861083
MFR #NU 2236 ECN1ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2236 ECN1ML

Cylindrical roller bearings, single row
Mi Item #07861083
MFR #NU 2236 ECN1ML

Mfr description
NU 2236 ECN1ML BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    Slot /Notch
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316574820344
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    22
  • UPC_NO
    7316574820344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)