Motion
NU 2236 ECN1ML/HA3L4BCNH

SKF
NU 2236 ECN1ML/HA3L4BCNH

Crossed Roller Bearing - Straight, 180 mm ID, 320 mm OD, 86 mm Width
Mi Item #07861084
MFR #NU 2236 ECN1ML/HA3L4BCNH
Price$21,663.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2236 ECN1ML/HA3L4BCNH

Crossed Roller Bearing - Straight, 180 mm ID, 320 mm OD, 86 mm Width
Mi Item #07861084
MFR #NU 2236 ECN1ML/HA3L4BCNH

Mfr description
NU 2236 ECN1ML/HA3L4BCNH BRG
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,663.04/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Inner Ring Width
    86 mm
  • Outer Ring Width
    86 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Black oxide
  • Material
    Bearing steel with black oxide coating
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)