Overview
Mfr description
NU 230 ECML/HA3L4BC3 BRG
- High to very high radial load carrying capacity Low friction Long service life
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing steel
- Finish CoatingBlack oxide
- Inner Ring Width45 mm
- Outer Ring Width45 mm
- MaterialBearing steel with black oxide coating
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data