Motion
NUH 2326 ECN1MH/HA3L4BC3

SKF
NUH 2326 ECN1MH/HA3L4BC3

Crossed Roller Bearing - Straight, 130 mm ID, 380 mm OD, 93 mm Width
MI ITEM #07861101
MFR #NUH 2326 ECN1MH/HA3L4BC3
Price$20,151.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUH 2326 ECN1MH/HA3L4BC3

Crossed Roller Bearing - Straight, 130 mm ID, 380 mm OD, 93 mm Width
MI ITEM #07861101
MFR #NUH 2326 ECN1MH/HA3L4BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,151.27/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Inner Ring Width
    93 mm
  • Outer Ring Width
    93 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    93 mm

Details

  • Bore Type
    Straight
  • Finish Coating
    Black oxide
  • Material
    Bearing steel with black oxide coating
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NUH 2326 ECN1MH/HA3L4BC3 BRG
  • High to very high radial load carrying capacity Low friction Long service life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought