Motion
RN 2338 ECJB/L7BC02DR

SKF
RN 2338 ECJB/L7BC02DR

RN 2338 ECJB/L7BC02DR
Mi Item #07861115
MFR #RN 2338 ECJB/L7BC02DR
Price$11,491.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RN 2338 ECJB/L7BC02DR

RN 2338 ECJB/L7BC02DR
Mi Item #07861115
MFR #RN 2338 ECJB/L7BC02DR

Mfr description
RN 2338 ECJB/L7BC02DR BRG
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,491.40/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    264 mm

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)