Motion
LG-1832-BRK

LITTLE GIANT
LG-1832-BRK

Welded Service Cart;18"W x 38"L x 35"H
MI ITEM #07861337
MFR #LG-1832-BRK
List Price$568.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LG-1832-BRK

Welded Service Cart;18"W x 38"L x 35"H
MI ITEM #07861337
MFR #LG-1832-BRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$568.25/each for your price

Overview

Mfr description
LG-1832-BRK WELDED SERVICE CART
  • 1200 lbs. Capacity
  • 12 gauge shelves
  • Top shelf has flush edges
  • Bottom shelf has 1-1/2" retaining lips
  • All-welded construction
  • 5" non-marking polyurethane wheels
  • 2 rigid and 2 swivel with wheel brakes
  • Top shelf height: 35"
  • Shelf Clearance: 25"

Specifications

  • Cart Type
    Welded Service Cart
  • Number Of Shelves
    2
  • Cart Dimensions
    18 x 38 x 35 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    20 in
  • Width
    18 in
  • Height
    35 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    65 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Welded Service Cart
  • Length
    38 in
  • Cart Frame Material
    Steel
  • Outside Height
    35 in
  • Outside Length
    38 in
  • Number Of Cart Casters
    4
  • Outside Width
    18 in
  • Overall Height
    35 in
  • Overall Length
    38 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text