Motion
36880 DIRT TRAP 7100169352

3M
36880 DIRT TRAP 7100169352

3M™ Self-Stick Liquid Protection Fabric, 36880, Blue, 36 in x 300 ft, 1 roll per case
MI ITEM #07863622
MFR #36880 DIRT TRAP 7100169352
List Price$1,823.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36880 DIRT TRAP 7100169352

3M™ Self-Stick Liquid Protection Fabric, 36880, Blue, 36 in x 300 ft, 1 roll per case
MI ITEM #07863622
MFR #36880 DIRT TRAP 7100169352

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,823.37/each for your price

Overview

Mfr description
36880 DIRT TRAP 7100169352
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface protection material for industrial and automotive applications
  • Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
  • Adhesive backing keeps material secure and makes for fast, easy application
  • Resists UV rays – can be used outdoors for up to two weeks
  • Repositionable material applies quickly and removes easily without residue
  • Conformable material can be applied to irregular surfaces such as hoses and part stands
  • Has been shown to improve traction to help reduce the likelihood of slips and falls

Specifications

  • Product Types
    Protection Material
  • Color
    Blue
  • Manufacturer Upc Number
    00051131368804
  • UPC_NO
    00051131368804
  • Minimum Order Quantity
    1
  • Weight
    23.565 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text