Motion
75115366

DICHTOMATIK
75115366

Dichtomatik O-ring - 0.210 in Cross Section, 12.975 in ID, 13.395 in OD, 55 Shore D, PTFE Material
MI ITEM #07867749
MFR #75115366
Price$96.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75115366

Dichtomatik O-ring - 0.210 in Cross Section, 12.975 in ID, 13.395 in OD, 55 Shore D, PTFE Material
MI ITEM #07867749
MFR #75115366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$96.08/each

Specifications

Dimensions

  • Inside Diameter  
    12.975 in
  • Outside Diameter  
    13.395 in
  • Overall Weight
    30.497 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Back Up O Ring Number
    ST382
  • Cross Section
    0.210 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -382
  • Durometer
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.065 in
  • Manufacturer Catalog Number
    75115366
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Overview

Mfr description
75115366 AS568-382 13"ID X 13-3/8"OD X
  • Extremely low friction | Excellent chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought