Motion
CRB10020UUC1
CRB10020UUC1
Mi Item #07870927
MFR #CRB10020UUC1
Price$1,455.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB10020UUC1
Mi Item #07870927
MFR #CRB10020UUC1

Mfr description
CRB10020UUC1 STD ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,455.36/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    150 mm
  • Overall Width
    20 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    3.2 lbs

Details

  • Closure Type
    Sealed
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557016592
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    39400 N
  • Radial Static Load Capacity
    61100 N
  • Series
    CRB
  • UPC_NO
    4549557016592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)