Motion
AFPB-2436-5PY

LITTLE GIANT
AFPB-2436-5PY

Mobile A-Frame - Lean Tool Cart;24"W x 36"L x 56"H
MI ITEM #07877019
MFR #AFPB-2436-5PY
Price$1,167.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AFPB-2436-5PY

Mobile A-Frame - Lean Tool Cart;24"W x 36"L x 56"H
MI ITEM #07877019
MFR #AFPB-2436-5PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,167.91/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 36 x 56 in
  • Caster Wheel Diameter
    5 in
  • Height
    56 in
  • Length
    36 in
  • Outside Height
    56 in
  • Outside Length
    36 in
  • Outside Width
    24 in
  • Overall Height
    56 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Shelf Lip Height
    3 in
  • Weight
    120 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Mobile A-Frame - Lean Tool Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Mobile A-Frame - Lean Tool Cart
  • Weight Capacity
    1200 lbs

Overview

Mfr description
AFPB-2436-5PY
  • Pegboard Panels on Both Sides
  • 16 gauge pegboard with holes on 1" centers
  • 48" panel height; 56" overall height
  • All-welded and ready for immediate use
  • Two rigid and two swivel casters
  • 5" nonmarking polyurethane wheels
  • Powder coated gray finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought