Motion
096000-0000-245

PELICAN PRODUCTS
096000-0000-245

Portable Work Light - Base Mount Mounting Style, LED Lighting Technology, 110 V Voltage
Mi Item #07877453
MFR #096000-0000-245
Price$529.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
096000-0000-245

Portable Work Light - Base Mount Mounting Style, LED Lighting Technology, 110 V Voltage
Mi Item #07877453
MFR #096000-0000-245

Mfr description
096000-0000-245 9600 MODULAR LIGHT
  • Connect multiple light heads from one power source
  • 3,000 lumens per light head
  • Adjustable light beam
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.64/each

Specifications

Dimensions

  • Cord Length
    552.00 in

Details

  • Color
    Yellow
  • Lighting Technology
    LED
  • Manufacturer Upc Number
    019428155506
  • Mounting Style
    Base Mount
  • Number Of Heads
    1
  • UPC_NO
    019428155506
  • Voltage
    110 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)