Motion
NNU4176-M
Cylindrical Roller Bearing - Straight, 380 mm ID, 620 mm OD, 243 mm Width
Mi Item #07877639
MFR #NNU4176-M
Price$89,561.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 380 mm ID, 620 mm OD, 243 mm Width
Mi Item #07877639
MFR #NNU4176-M

Mfr description
NNU4176-M CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89,561.50/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    243 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)