Motion
NNU4184-M
Cylindrical Roller Bearing - Straight, 420 mm ID, 700 mm OD, 280 mm Width
Mi Item #07877640
MFR #NNU4184-M
Price$161,494.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 420 mm ID, 700 mm OD, 280 mm Width
Mi Item #07877640
MFR #NNU4184-M

Mfr description
NNU4184-M CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161,494.20/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    280 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)