Motion
NNU4192-M
Cylindrical Roller Bearing - Straight, 460 mm ID, 760 mm OD, 300 mm Width
Mi Item #07877641
MFR #NNU4192-M
Price$110,281.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 460 mm ID, 760 mm OD, 300 mm Width
Mi Item #07877641
MFR #NNU4192-M

Mfr description
NNU4192-M CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110,281.14/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    300 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)