Motion
NU12/560-M1A

FAG (SCHAEFFLER)
NU12/560-M1A

Cylindrical Roller Bearing - Straight, 560 mm ID, 1030 mm OD, 206 mm Width
Mi Item #07877642
MFR #NU12/560-M1A
Price$263,305.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU12/560-M1A

Cylindrical Roller Bearing - Straight, 560 mm ID, 1030 mm OD, 206 mm Width
Mi Item #07877642
MFR #NU12/560-M1A

Mfr description
NU12/560-M1A CYLINDRICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263,305.38/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    206 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)