Motion
NN3016

NTN
NN3016

Double Row Cylindrical Roller Bearing w/ Cylindrical Bore - Type NN
Mi Item #07880779
MFR #NN3016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3016

Double Row Cylindrical Roller Bearing w/ Cylindrical Bore - Type NN
Mi Item #07880779
MFR #NN3016

Mfr description
NN3016 HSRT6KC1NA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    5900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)