Motion
66252838464

NORTON ABRASIVES
66252838464

Norton Cut-off Wheel - Type 27/42, 5.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, V Grade, 12225 rpm
Mi Item #07885821
MFR #66252838464
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838464

Norton Cut-off Wheel - Type 27/42, 5.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, V Grade, 12225 rpm
Mi Item #07885821
MFR #66252838464

Mfr description
66252838464 5 X 1/16 X 7/8 T27
  • Composed of the most advanced ceramic alumina abrasive grain with a special shape for comfort and performance. 7X the life of aluminum oxide wheels and 3X that of zirconia alumina wheels and the highest cut speed compared to any on the market
  • Unique bond system created to hold premium ceramic grain in place until it is efficiently utilized which allows bond to prevent premature grain release which maximizes wheel life
  • The Norton Quantum3 line consists of Type 01 and Type 27 wheels from 4-1/2 to 6” diameters with ultra-thin thicknesses for quick burr-free cutting and 1/16” for more durable applications, all reinforced for the demands of cut-off wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    7/8 in
  • Height
    0.0625 in
  • Hole Size
    7/8 in
  • Length
    5.0000 in, 127 mm
  • Overall Diameter
    5.0000 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.105 lb
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Arbor Type
    Depressed Center
  • Attachment Type
    Arbor Hole
  • Blade Material
    Ceramic Alumina
  • Bond Type
    Resinoid Reinforced
  • Color
    Black
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Depressed Center Wheel, Cutting Wheel, Grinding Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • ECCN
    EAR99
  • For Use With
    Right Angle Grinder
  • Grade
    V
  • Grit Number
    36
  • Harmonization Code
    6804.22.40.00
  • Includes
    25 Wheels
  • Machine Compatibility
    Right Angle Grinder
  • Manufacturer Stock Number
    66252838464
  • Manufacturer Upc Number
    662528384644
  • Material
    Ceramic Alumina
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Carbon Steel, High Carbon Steels, Low Carbon Steels, Stainless Steel
  • Max Rpm
    12225 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Recommended Use
    Carbon Steel
  • Set Contents
    25 Wheels
  • Specification
    SG 36 V-BF41
  • Substrate
    300 Series Stainless, 400 Series Stainless, Carbon Steel, High Carbon Steels, Low Carbon Steels, Stainless Steel
  • Type
    Type 27/42
  • UPC_NO
    66252838464
  • Wheel Color
    Black
  • Wheel Hardness
    V
  • Wheel Type
    Type 27/42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)