Specifications
Dimensions
- Dimensions16 x 20 in
- Length20 in
- Weight19 lbs
- Width16 in
Details
- Absorbent Capacity Per Package22 gal (US)
- Approval Listing Regulations40 CFR 112.7, 40 CFR 122.26, 29 CFR 1910.22(a)(2)
- ColorWhite
- CompositionPolypropylene
- Fluids AbsorbedFuels, Oil-Based Liquids, Oils
- PerforatedPerforated
- Product TypeSorbent Walkway Mats
- TypePad
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)