Motion
51871-9149
Rubber Sheet - 8314 Style, EPDM, Unbranded, 0.250 in Thick, 36 in Width, Black Color
MI ITEM #07898059
MFR #51871-9149
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Sheet - 8314 Style, EPDM, Unbranded, 0.250 in Thick, 36 in Width, Black Color
MI ITEM #07898059
MFR #51871-9149

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
***USE GARMEX -8XXX CODE***8314 60 DURO
  • Incompressible - Can be deformed, depending on durometer and cross section, but can never be reduced in volume
  • Extensible - Can be assembled over a projection or shoulder and snap tightly within a groove
  • Highly impermeable - can serve as a tight barrier against the passage of gases or liquids
  • Elastic - Little flange pressure required to effect intimate contact with gasket, allowing it to move with the flange surfaces, always maintaining a seal
  • Complies with RMA (Rubber Manufacturing Association).

Specifications

  • Style
    8314
  • Thickness
    0.250 in
  • Width
    36 in
  • Composition
    EPDM
  • Color
    Black
  • Material
    EPDM
  • Branding
    Unbranded
  • Pressure Max (PSI)
    250 psi
  • Pressure Max (Bar)
    17 bar
  • Minimum Temperature
    -40 °F
  • Maximum Temperature
    150 °F
  • Durometer
    60
  • Finish
    Smooth
  • Applications
    Flange surfaces
  • Manufacturer Upc Number
    717744892517
  • Standards Met
    RoHS Compliant
  • Harmonization Code
    4008210000
  • Overall Width
    36 in
  • Overall Thickness
    0.250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text