Motion
301997
510 Fibered Aluminum Roof Coating - 5 gal, Light Gray Color
MI ITEM #07948838
MFR #301997
Price$231.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
510 Fibered Aluminum Roof Coating - 5 gal, Light Gray Color
MI ITEM #07948838
MFR #301997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$231.27/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    4.75 gal.
  • VOC Content
    389 g/L

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Mineral Spirits
  • Color
    Light Gray
  • Coverage
    40 to 50 ft²/gal
  • Dry Time
    4 to 24 hr.
  • Finish
    Unfinished
  • Harmonization Code
    2715.00.0000
  • Manufacturer Upc Number
    020066324254
  • MSDS ID Number
    ROC-69
  • Resin Type
    Asphalt
  • Surface
    Built-Up, Metal, Modified Bitumen Roofing
  • Technical Data Sheet
  • UPC_NO
    020066324254

Overview

Mfr description
301997 R-O 4.75 GL 7 YR FBRD ALUMINUM
  • Waterproofs and rustproofs metal roofs
  • 1 Coat direct to tight rust - no primer needed
  • 50% Reflectivity
  • Up to 7 Year Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought