Motion
FT75G
Pipe Fitting - 150# Galvanized Iron Material
Mi Item #07950110
MFR #FT75G
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 150# Galvanized Iron Material
Mi Item #07950110
MFR #FT75G

Mfr description
FT75G 3/4 X 3/4 X 3/4 TEE GALVANIZED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Weight
    0.54 lbs, 0.24 kg

Details

  • Material
    150# Galvanized Iron
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)