Motion
BC2-8053/HB1

SKF
BC2-8053/HB1

BC2-8053/HB1
MI ITEM #07952142
MFR #BC2-8053/HB1
Price$475,729.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC2-8053/HB1

BC2-8053/HB1
MI ITEM #07952142
MFR #BC2-8053/HB1

Mfr description
BC2-8053 HB1 CYLINDRICAL BRG
  • High to very high radial load carrying capacity Low friction Long service life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$475,729.49/each

Specifications

Dimensions

  • Bore Diameter  
    580 mm
  • Inner Ring Width
    350 mm
  • Outer Ring Width
    350 mm
  • Outside Diameter  
    1000 mm
  • Overall Width  
    350 mm

Details

  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)