Specifications
Dimensions
- Width14.6800 in
Details
- Additional DetailsOur turnkey lighting services are designed to optimize light levels and maximize your return on investment. Our solutions will leverage federal and utility incentives using the latest, most efficient lighting technology to drive bottom-line savings.
- ColorWhite
- Housing ColorWhite
- Housing MaterialThermoplastic
- Lighting TechnologyLED
- Number Of Lamps2
- OperationAC
- Product TypesEmergency Light
- Voltage120 V / 277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)