Motion
J2000

BRADY
J2000

BradyJet™ 150162 Color Label Printer - Inkjet, 4800 (dpi) Print Resolution, 4 in Label Width, 24 in Label Length, 2.5 in/s Print Speed
MI ITEM #07958755
MFR #J2000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
J2000

BradyJet™ 150162 Color Label Printer - Inkjet, 4800 (dpi) Print Resolution, 4 in Label Width, 24 in Label Length, 2.5 in/s Print Speed
MI ITEM #07958755
MFR #J2000

Mfr description
J2000 BRADYJET J2000 INKJET PRINTER
  • Works great in a multitude of industries, from lab to safety and more
  • Compact design means it can snuggle in to tight spaces
  • On-demand, mid-volume inkjet solution creates photo-quality color labels in a single pass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    7.1 in H x 10.4 in W x 15.3 in D
  • Max Printed Label Length
    24 in
  • Maximum Label/Tape Width
    4 in
  • Maximum Liner Width
    4.25 in
  • Maximum Print Speed
    2.5 in/s
  • Maximum Print Width
    4 in
  • Minimum Label Length
    24 in
  • Weight
    7 lbs

Details

  • Automatic Label Set Up
    Yes
  • Barcode Capablity
    Barcode Capable
  • Calibration Required
    No
  • Color Printing Capability
    Full Color
  • Custom Media Parts Available
    Yes
  • Cutter Type
    Auto Cutter
  • Includes
    Printer, ink cartridge, material roll for printhead alignment only, USB with drivers and manuals, power cord, USB cable, Quick Start Guide, BWS Basic Software
  • Maximum Labels Per Day
    300
  • Mode of Operation
    PC Connect
  • Power Supply Voltage
    100 to 240 V
  • Print Resolution
    4800 dpi
  • Print Technology
    Inkjet
  • User Interface
    PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)