Motion
J2000-BWSLAB

BRADY
J2000-BWSLAB

BradyJet™ 150156 Color Label Printer with Brady Workstation Lab Software Suite - Inkjet, 4800 (dpi) Print Resolution, 4 in Label Width, 24 in Label Length, 4 in/s Print Speed
MI ITEM #07958757
MFR #J2000-BWSLAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
J2000-BWSLAB

BradyJet™ 150156 Color Label Printer with Brady Workstation Lab Software Suite - Inkjet, 4800 (dpi) Print Resolution, 4 in Label Width, 24 in Label Length, 4 in/s Print Speed
MI ITEM #07958757
MFR #J2000-BWSLAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J2000-BWSLAB BRADYJET J2000 BWS LAB SUIT
  • More color options than you’d ever need—16 million—for quick and easy sample differentiation
  • Brady Workstation Lab Software provides simple automatic label setup and an easy-to-follow label creation process
  • Protect your research and reduce errors with colors and labels that survive the harshest lab environments
  • Compact design brings high-performance printing to the small spaces of your bench
  • Tough stuff—print colors survive liquid nitrogen, DMSO, formalin and more
  • Create everything from small 2D barcode labels to photo and logo labels with 4800 dpi print resolution

Specifications

  • Automatic Label Set Up
    Yes
  • Print Technology
    Inkjet
  • Print Resolution
    4800 dpi
  • Dimensions
    7.1 in H x 10.4 in W x 15.3 in D
  • Calibration Required
    No
  • Color Printing Capability
    Full Color
  • Maximum Label/Tape Width
    4 in
  • Maximum Liner Width
    4.25 in
  • Max Printed Label Length
    24 in
  • Maximum Print Speed
    4 in/s
  • Maximum Print Width
    4 in
  • Mode of Operation
    PC Connect
  • User Interface
    PC
  • Power Supply Voltage
    100 to 240 V
  • Barcode Capablity
    Barcode Capable
  • Minimum Label Length
    24 in
  • Series
    J2000
  • Weight
    7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text