Motion
M611-AM-BT-W

BRADY
M611-AM-BT-W

149569 M611 Mobile Label Printer - Thermal Transfer, 300 (dpi) Print Resolution, 2.250 in Label Width, 40 in Label Length, 1.33 in/s Print Speed
Mi Item #07958764
MFR #M611-AM-BT-W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
M611-AM-BT-W

149569 M611 Mobile Label Printer - Thermal Transfer, 300 (dpi) Print Resolution, 2.250 in Label Width, 40 in Label Length, 1.33 in/s Print Speed
Mi Item #07958764
MFR #M611-AM-BT-W

Mfr description
M611-AM-BT-W BRADYPRINTER M611 BLUETOOTH
  • Combine the convenience of your mobile device with dependable printing capabilities
  • Easily create and edit labels in the field with the Brady Workstation Express Labels Mobile App
  • Broad application—ideal for wire and cable identification and lab applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Size
    3.5 in
  • Max Printed Label Length
    40 in
  • Maximum Label/Tape Width
    2.250 in
  • Maximum Liner Width
    2.250 in
  • Maximum Print Speed
    1.33 in/s

Details

  • Barcode Capablity
    Barcode Capable
  • Color Printing Capability
    Single Color
  • Connectivity
    Bluetooth, USB 2.0, Wi-Fi
  • Cutter Type
    Auto Cutter
  • Maximum Labels Per Day
    750
  • Power Supply Voltage
    110 / 240 V
  • Print Resolution
    300 dpi
  • Print Technology
    Thermal Transfer
  • Print Type
    Single Color Printing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)