Motion
J20C-4000-2595

BRADY
J20C-4000-2595

BradyJet J2000 Vinyl Tape 4 in W x 100 ft L White
Mi Item #07958767
MFR #J20C-4000-2595
Price$553.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
J20C-4000-2595

BradyJet J2000 Vinyl Tape 4 in W x 100 ft L White
Mi Item #07958767
MFR #J20C-4000-2595

Mfr description
J20C-4000-2595 J20 VINYL LABEL 4.0X 100'
  • Specially-formulated topcoat enhances colors and label appearance
  • Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
  • Topcoat protects print from smudging and harsh conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.28/each

Specifications

Dimensions

  • Inside Core Diameter
    1.88 in
  • Roll Length
    100 ft
  • Roll Width
    4.000 in
  • Thickness
    0.0054 in

Details

  • Adhesive Type
    Acrylic
  • Applications
    Arc Flash Labels, GHS & Chemical Labels, Lockout Tagout Labeling, Pipe & Valve Marking, Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking
  • Average Outdoor Durability
    Not Recommended
  • Color
    White
  • Finish
    Matte
  • For Use With Printer
    BradyJet™ J2000
  • Indoor Outdoor Use
    Indoor Use
  • Label Properties
    Aggressive Adhesive Labels
  • Label/Media Format
    Roll
  • Manufacturer Upc Number
    754473613839
  • Material
    Vinyl
  • Material Number
    B-2595
  • Material Properties
    Inkjet Print-receptive
  • Max Service Temperature
    140 °F
  • Min Service Temperature
    -40 °F
  • Pre Printed Areas On Labels
    None
  • Print Technology
    Inkjet
  • Series
    J2000
  • UPC_NO
    754473613839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)