Motion
J20C-3250-2551

BRADY
J20C-3250-2551

BradyJet J2000 Polyester Tags 3.25 in W x 50 ft L White
Mi Item #07958772
MFR #J20C-3250-2551
Price$407.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
J20C-3250-2551

BradyJet J2000 Polyester Tags 3.25 in W x 50 ft L White
Mi Item #07958772
MFR #J20C-3250-2551

Mfr description
J20C-3250-2551 J20 POLYESTER TAG 3.25X 1
  • Ideal for use in general facility labeling, including accident prevention and confined space tags
  • Compliant with OSHA standard 1910.145 for accident prevention tags
  • Compliant with OSHA standard 1910.147 for lockout tagout
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$407.49/each

Specifications

Dimensions

  • Inside Core Diameter
    1.88 in
  • Roll Length
    50 ft
  • Roll Width
    3.250 in
  • Thickness
    0.0165 in

Details

  • Applications
    Arc Flash Labels, GHS & Chemical Labels, Lockout Tagout Labeling, Pipe & Valve Marking, Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking
  • Average Outdoor Durability
    Not Recommended
  • Color
    White
  • Finish
    Matte
  • For Use With Printer
    BradyJet™ J2000
  • Indoor Outdoor Use
    Indoor Use
  • Label/Media Format
    Roll
  • Manufacturer Upc Number
    754473613747
  • Material
    Polyester
  • Material Number
    B-2551
  • Material Properties
    Inkjet Print-receptive
  • Max Service Temperature
    140 °F
  • Min Service Temperature
    -40 °F
  • Pre Printed Areas On Labels
    None
  • Print Technology
    Inkjet
  • Series
    J2000
  • UPC_NO
    754473613747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)