Motion
J20-88-7425J

BRADY
J20-88-7425J

Chemical Resistant Cryogenic Polypropylene Labels for J2000 Printer 0.75" x 1"
Mi Item #07958777
MFR #J20-88-7425J
Price$618.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
J20-88-7425J

Chemical Resistant Cryogenic Polypropylene Labels for J2000 Printer 0.75" x 1"
Mi Item #07958777
MFR #J20-88-7425J

Mfr description
J20-88-7425J J20 POLYPROPYLENE LBL .75"X
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Service temperature of -112 to 158° F (-80 to 70° C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.10/each

Specifications

Dimensions

  • Inside Core Diameter
    1.88 in
  • Inside Diameter
    2 in
  • Printable Area Height
    0.750 in
  • Printable Area Width
    1.000 in
  • Thickness
    0.005 in

Details

  • Adhesive Type
    Acrylic
  • Applications
    Healthcare Identification, Laboratory
  • Average Outdoor Durability
    Not Recommended
  • Color
    White
  • Corner Type
    Rounded Corners
  • Finish
    Matte
  • For Use With Printer
    BradyJet™ J2000
  • Indoor Outdoor Use
    Indoor Use
  • Label Properties
    Chemical Resistant, Low Temperature Labels
  • Label/Media Format
    Roll
  • Manufacturer Upc Number
    754473613815
  • Material
    Polypropylene
  • Material Number
    B-7425J
  • Material Properties
    Autoclavable, Cryogenic storage, Inkjet Print-receptive
  • Max Service Temperature
    158 °F
  • Min Service Temperature
    -112 °F
  • Number Of Labels
    2000
  • Pre Printed Areas On Labels
    None
  • Print Technology
    Inkjet
  • Series
    J2000
  • UPC_NO
    754473613815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)