Motion
J20-235-7425J

BRADY
J20-235-7425J

Chemical Resistant Cryogenic Polypropylene Labels for J2000 Printer 1" x 1.5"
MI ITEM #07958785
MFR #J20-235-7425J
List Price$276.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
J20-235-7425J

Chemical Resistant Cryogenic Polypropylene Labels for J2000 Printer 1" x 1.5"
MI ITEM #07958785
MFR #J20-235-7425J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$276.72/each for your price

Overview

Mfr description
J20-235-7425J J20 POLYPROPYLENE LBL 1"X
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Service temperature of -112 to 158° F (-80 to 70° C)

Specifications

  • Print Technology
    Inkjet
  • Printable Area Width
    1.500 in
  • Printable Area Height
    1.000 in
  • Number Of Labels
    1250
  • Material
    Polypropylene
  • Finish
    Matte
  • Thickness
    0.005 in
  • Average Outdoor Durability
    Not Recommended
  • Indoor Outdoor Use
    Indoor Use
  • Adhesive Type
    Acrylic
  • Color
    White
  • Corner Type
    Rounded Corners
  • Inside Core Diameter
    1.88 in
  • Inside Diameter
    2 in
  • Label/Media Format
    Roll
  • Label Properties
    Chemical Resistant, Low Temperature Labels
  • Material Number
    B-7425J
  • Material Properties
    Autoclavable, Cryogenic storage, Inkjet Print-receptive
  • Min Service Temperature
    -112 °F
  • Max Service Temperature
    158 °F
  • Pre Printed Areas On Labels
    None
  • For Use With Printer
    BradyJet™ J2000
  • Series
    J2000
  • Manufacturer Upc Number
    754473613884
  • UPC_NO
    754473613884
  • Applications
    Healthcare Identification, Laboratory

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text