Motion
J20-261-2595

BRADY
J20-261-2595

BradyJet J2000 Vinyl Labels 4.33 in H x 2.95 in W White 270/RL
MI ITEM #07958790
MFR #J20-261-2595
List Price$612.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
J20-261-2595

BradyJet J2000 Vinyl Labels 4.33 in H x 2.95 in W White 270/RL
MI ITEM #07958790
MFR #J20-261-2595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$612.04/each for your price

Overview

Mfr description
J20-261-2595 J20 VINYL LBL 4.33"X 2.95"
  • Specially-formulated topcoat enhances colors and label appearance
  • Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting
  • Topcoat protects print from smudging and harsh conditions
  • Inkjet-receptive labels for use with the BradyJet J2000 Color Label Printer

Specifications

  • Print Technology
    Inkjet
  • Printable Area Width
    2.950 in
  • Printable Area Height
    4.330 in
  • Number Of Labels
    270
  • Material
    Vinyl
  • Finish
    Matte
  • Thickness
    0.0054 in
  • Average Outdoor Durability
    Not Recommended
  • Indoor Outdoor Use
    Indoor Use
  • Adhesive Type
    Acrylic
  • Color
    White
  • Corner Type
    Rounded Corners
  • Inside Core Diameter
    1.88 in
  • Inside Diameter
    2 in
  • Label/Media Format
    Roll
  • Label Properties
    Aggressive Adhesive Labels
  • Material Number
    B-2595
  • Material Properties
    Inkjet Print-receptive
  • Min Service Temperature
    -40 °F
  • Max Service Temperature
    140 °F
  • Pre Printed Areas On Labels
    None
  • For Use With Printer
    BradyJet™ J2000
  • Series
    J2000
  • Manufacturer Upc Number
    754473613938
  • UPC_NO
    754473613938
  • Applications
    Arc Flash Labels, GHS & Chemical Labels, Lockout Tagout Labeling, Pipe & Valve Marking, Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text