Motion
306607
Zinsser® WATERTITE® Waterproofing Paint - 1 gal, Clear Color
Mi Item #07961690
MFR #306607
Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE® Waterproofing Paint - 1 gal, Clear Color
Mi Item #07961690
MFR #306607

Mfr description
306607 WATERTITE 1-GL CLEAR WATERPROOFER
  • WATERTITE® Clear Mold and Mildew Proof* Waterproofing Paint forms an impermeable, smooth, non-pigmented barrier to water on bare masonry wall and floor surfaces.
  • Intended for use on interior or exterior, vertical or horizontal, concrete block and cast-in-place concrete.
  • Backed by a 5-year waterproof guarantee, and mold & mildew proof* paint film guarantee, it can be used to stop moisture from entering or exiting a concrete surface.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$70.50/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal
  • Size
    3.78 L, 1 gal (US)
  • Weight
    8 lbs

Details

  • Appearance
    Clear
  • Application
    Interior Exterior Concrete Masonry Floor Wall
  • Application Temperature Range
    50 to 90 °F | 10 to 32 °C
  • Base Material
    Latex
  • Base Type
    Latex
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    3.785 L
  • Description
    WATERTITE Clear Mold and Mildew Proof Waterproofing Paint forms an impermeable, smooth, non-pigmented barrier to water on bare masonry wall and floor surfaces.
  • Exposure Conditions
    Exterior | Moisture Exposure
  • Film Type
    Impermeable Barrier
  • Finish
    Smooth
  • Formula Type
    Latex
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066332921
  • Material
    Latex
  • Max Application Temperature
    90 °F | 32 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    WRT-11
  • Odor
    Low Odor
  • Package Quantity
    2
  • Physical Form
    Liquid
  • Resin Type
    Latex
  • Standards Met
    VOC Compliant
  • Surface
    Concrete, Masonry
  • Type
    Waterproofing Paint
  • UPC_NO
    020066332921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)