Motion
05003
Zinsser® WATERTITE® Mold & Mildew-Proof™ Waterproofing Paint - 3 gal, White Color
MI ITEM #07961691
MFR #05003
Price$310.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE® Mold & Mildew-Proof™ Waterproofing Paint - 3 gal, White Color
MI ITEM #07961691
MFR #05003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.10/each

Specifications

Dimensions

  • Container Size
    3 gal (US)
  • Weight
    8.75 lbs

Details

  • Color
    White
  • Harmonization Code
    3208.20.0000
  • Manufacturer Upc Number
    047719050032
  • MSDS ID Number
    WRT-01
  • Package Quantity
    1
  • UPC_NO
    047719050032

Overview

Mfr description
5003 WATERTITE 3-GL
  • WATERTITE® Mold & Mildew-Proof™* Waterproofing Paint has a unique oil-base formula that combines a state-of-the-art waterproofing resin with Portland cement to create a coating that stops up to 34 lbs psi of water pressure.
  • It also contains a mildewcide to prevent the growth of mold and mildew for a minimum of five years after application, making it great for basements and other masonry surfaces where mold and mildew can be problematic.
  • Mold & Mildew-Proof™* Waterproofing Paint LIFETIME WATERPROOF GUARANTEE
  • Guaranteed to stop up to 34 psi - twice the strength of latex waterproofers
  • Prevents the growth of mold & mildew on the paint film for 5 years - guaranteed!
  • Smooth, non-gritty finish applies easily to wet or dry walls
  • Ultra low odor oil-base formula has even less odor than latex paint
  • Great for basements and other interior/exterior above & below grade masonry surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought