Motion
271098
Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint - 1 qt, Can, White Color
Mi Item #07961693
MFR #271098
Price$24.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint - 1 qt, Can, White Color
Mi Item #07961693
MFR #271098

Mfr description
271098 WATERTITE QT LX LOW VOC
  • Stop water in its tracks with Rust-Oleum® Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint.
  • This low-odor, latex-based formula resists up to 20 PSI of water pressure when applied to concrete or masonry—indoors or out, above- or below-grade.
  • Latex-Base Mould & Mildew-Proof™ Waterproofing Paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.57/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Container Size/Type
    1 qt can
  • Size
    3.785 L, 1 gal (US)
  • Weight
    5.25 lbs

Details

  • Appearance
    Bright White
  • Application
    Waterproofing
  • Application Temperature Range
    50 to 90 °F | 10 to 32 °C
  • Base Material
    Acrylic
  • Base Type
    Acrylic
  • Color
    White
  • Color Family
    White
  • Container Capacity
    1 qt (US)
  • Container Type
    Can
  • Description
    Acrylic waterproofing paint
  • Exposure Conditions
    Outdoor
  • Film Type
    Mold & Mildew-Proof Film
  • Finish
    Smooth
  • Formula Type
    Acrylic
  • Harmonization Code
    3208.20.0000
  • Manufacturer Upc Number
    020066229078
  • Material
    Acrylic
  • Max Application Temperature
    90 °F | 32 °C
  • Method Of Application
    Brush, Roller
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    WRT-10
  • Odor
    Low Odor
  • Package Quantity
    6
  • Physical Form
    Liquid
  • Removal Method
    Soap and Water
  • Resin Type
    Acrylic
  • Surface
    Concrete, Masonry, Stucco
  • Type
    Waterproofing Paint
  • UPC_NO
    020066229078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)