Motion
270268
Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint - 3 gal, White Color
MI ITEM #07961695
MFR #270268
Price$203.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint - 3 gal, White Color
MI ITEM #07961695
MFR #270268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203.90/each

Specifications

Dimensions

  • Container Size
    3 gal (US)
  • Container Size/Type
    3 gal
  • Size
    11.35 L, 3 gal (US)
  • Weight
    9.5 lbs

Details

  • Appearance
    Smooth
  • Application
    Interior Exterior
  • Application Temperature Range
    50 to 90 °F | 10 to 32 °C
  • Base Material
    Acrylic
  • Base Type
    Acrylic
  • Color
    White
  • Color Family
    White
  • Container Capacity
    3 gal (US)
  • Description
    Acrylic waterproofing paint
  • Exposure Conditions
    Outdoor | Moisture Exposure
  • Formula Type
    Acrylic
  • Harmonization Code
    3208.20.0000
  • Manufacturer Upc Number
    020066227852
  • Material
    Acrylic
  • Max Application Temperature
    90 °F | 32 °C
  • Method Of Application
    Brush, Roller
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    WRT-10
  • Odor
    Low Odor
  • Package Quantity
    1
  • Physical Form
    Coating
  • Removal Method
    Soap and Water
  • Resin Type
    Acrylic
  • Surface
    Concrete
  • System Type
    Acrylic
  • Type
    Waterproofing Paint
  • UPC_NO
    020066227852

Overview

Mfr description
270268 WATERTITE 3-GL LX LOW VOC
  • Stop water in its tracks with Rust-Oleum® Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint.
  • This low-odor, latex-based formula resists up to 20 PSI of water pressure when applied to concrete or masonry—indoors or out, above- or below-grade.
  • Latex-Base Mould & Mildew-Proof™ Waterproofing Paint
  • Guaranteed to stop water- resists up to 20 lbs. of water pressure
  • Very smooth, bright white, non-gritty finish applies easily to dry walls with brush or roller
  • Ultra low odor, easy soap and water clean-up
  • Backed by two guarantees: 15 year waterproof and 10 year mold & mildew-proof paint film
  • Ideal for basements and other interior/exterior surfaces
  • *This product contains a mildewcide to prevent the growth of mold and mildew on the paint film only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought