Motion
270269
Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint - 5 gal, White Color
Mi Item #07961696
MFR #270269
Price$267.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint - 5 gal, White Color
Mi Item #07961696
MFR #270269

Mfr description
270269 WATERTITE 5-GL LX LOW VOC
  • Stop water in its tracks with Rust-Oleum® Zinsser® WATERTITE®-LX Mold & Mildew-Proof™ Waterproofing Paint.
  • This low-odor, latex-based formula resists up to 20 PSI of water pressure when applied to concrete or masonry—indoors or out, above- or below-grade.
  • Latex-Base Mould & Mildew-Proof™ Waterproofing Paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$267.49/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Weight
    14 lbs

Details

  • Color
    White
  • Harmonization Code
    3208.20.0000
  • Manufacturer Upc Number
    020066227869
  • MSDS ID Number
    WRT-10
  • Package Quantity
    1
  • UPC_NO
    020066227869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)