Motion
05061
Zinsser® WATERTITE® Flexible Primer and Finish - 1 gal, White Color
Mi Item #07961700
MFR #05061
Price$68.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE® Flexible Primer and Finish - 1 gal, White Color
Mi Item #07961700
MFR #05061

Mfr description
5061 WATERTITE 1-GL FLEXIBLE PRIME&FINIS
  • Keep water out—even amidst weather fluctuations—with Rust-Oleum® Zinsser® WATERTITE® Flexible Primer and Finish.
  • This low-VOC latex formula features Flex Technology, which expands and contracts to keep hairline cracks sealed. Easier to apply than elastomerics.
  • One coat primes; two coats prime and finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.66/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal
  • Size
    3.78 L, 1 gal (US)
  • Weight
    7.75 lbs

Details

  • Application
    Exterior Concrete and Masonry
  • Application Temperature Range
    50 to 90 °F | 10 to 32 °C
  • Base Material
    Latex
  • Base Type
    Latex
  • Color
    White
  • Color Family
    White
  • Container Capacity
    3.785 L
  • Description
    WATERTITE Flexible Primer and Finish is a moisture and mildew resistant coating designed to fill hairline cracks in concrete and masonry surfaces.
  • Exposure Conditions
    Moisture Exposure
  • Film Type
    Flexible Film
  • Formula Type
    Latex
  • Harmonization Code
    3209.90.0000
  • Manufacturer Upc Number
    047719050612
  • Material
    Latex
  • Max Application Temperature
    90 °F | 32 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    WRT-04
  • Package Quantity
    2
  • Physical Form
    Liquid
  • Resin Type
    Latex
  • Standards Met
    VOC Compliant
  • Surface
    Concrete And Masonry
  • System Type
    Water Based
  • Type
    Flexible Primer And Finish
  • UPC_NO
    047719050612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)