Motion
05091
Zinsser® WATERTITE® Polyurethane Sealant for Concrete and Masonry - 10.1 oz, Gray Color
Mi Item #07961704
MFR #05091
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® WATERTITE® Polyurethane Sealant for Concrete and Masonry - 10.1 oz, Gray Color
Mi Item #07961704
MFR #05091

Mfr description
5091 WATERTITE 10.1-OZ 1 POLYURETHANE
  • Seal deep cracks and holes with Rust-Oleum® Zinsser® WATERTITE® Polyurethane Sealant for Concrete and Masonry.
  • This high-performance, one-component, moisture-curing polyurethane formula permanently fills joints and remains flexible over time.
  • Flexible joint filler, remains flexible over time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Container Size
    10.1 oz
  • Container Size/Type
    10.1 oz Cartridge
  • Size
    286.33 g, 10.1 oz
  • Weight
    12.875 lbs

Details

  • Application
    Concrete and Masonry
  • Application Temperature Range
    50 to 90 °F | 10 to 32 °C
  • Base Material
    Polyurethane
  • Base Type
    Polyurethane
  • Color
    Gray
  • Color Family
    Gray
  • Container Capacity
    10.1 oz
  • Description
    WATERTITE Polyurethane Sealant for Concrete and Masonry
  • Film Type
    Flexible Film
  • Formula Type
    Polyurethane
  • Harmonization Code
    3209.90.0000
  • Manufacturer Upc Number
    047719050919
  • Material
    Polyurethane
  • Max Application Temperature
    90 °F | 32 °C
  • Min Application Temperature
    50 °F | 10 °C
  • MSDS ID Number
    WRT-09
  • Package Quantity
    12
  • Physical Form
    Sealant
  • Resin Type
    Polyurethane
  • Surface
    Concrete And Masonry
  • System Type
    Single Component
  • Type
    Waterproofing Sealant
  • UPC_NO
    047719050919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)