Motion
OK620
OKON® Penetrating Silane Siloxane Sealer - 5 gal, Pail, Clear Color
Mi Item #07961705
MFR #OK620
Price$292.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OKON® Penetrating Silane Siloxane Sealer - 5 gal, Pail, Clear Color
Mi Item #07961705
MFR #OK620

Mfr description
OK620 OKON 5-GL S-20 PENETRTING REPELLNT
  • Lock out water and its damaging effects on dense concrete and masonry with Rust-Oleum® OKON® S-20 Water-Repellent Sealer.
  • This silane/siloxane formula penetrates deeply to create a tough hydrophobic barrier against water invasions.
  • Ready to use and paintable.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.95/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal pail
  • Size
    18.9 L, 5 gal (US)
  • Weight
    12.25 lbs

Details

  • Appearance
    Clear
  • Application
    Concrete
  • Base Material
    Siloxane
  • Base Type
    Water Based
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    18.9 L
  • Container Type
    Pail
  • Description
    Water-based silane/siloxane penetrating sealer for dense concrete and masonry.
  • Exposure Conditions
    Outdoor
  • Finish
    Clear
  • Formula Type
    Water Based
  • Harmonization Code
    3209.90.0000
  • Manufacturer Upc Number
    749505620053
  • Material
    Silane, Siloxane
  • Method Of Application
    Airless Spray
  • MSDS ID Number
    OKN-01
  • Odor
    Very Low Odor
  • Physical Form
    Liquid
  • Resin Type
    Siloxane
  • Standards Met
    VOC Compliant
  • Surface
    Concrete
  • System Type
    Water Based
  • Type
    Penetrating Sealer
  • UPC_NO
    749505620053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)