Motion
OK911
OKON® Penetrating Acrylic Barrier - 1 gal, Gallon, Clear Color
Mi Item #07961710
MFR #OK911
Price$47.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OKON® Penetrating Acrylic Barrier - 1 gal, Gallon, Clear Color
Mi Item #07961710
MFR #OK911

Mfr description
OK911 OKON 1-GL W-1 WATER REPELLENT
  • Prevent water damage on concrete and masonry with Rust-Oleum OKON W-1 Water-Repellant Sealer.
  • Micro-Plug™ technology penetrates deeply to effectively plug surface pores, preventing water absorption. Paintable, recoatable and ready to use.
  • For use on vertical surfaces—cast concrete, tilt-up panels, unglazed brick, etc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.27/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 gal
  • Size
    3.78 L, 1 gal (US)
  • Weight
    11.75 lbs

Details

  • Appearance
    Clear
  • Application
    Vertical surfaces
  • Base Material
    Acrylic
  • Base Type
    Water Based
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    3.785 L
  • Container Type
    Gallon
  • Description
    OKON W-1 Water-Repellant Sealer penetrates cast concrete, tilt-up panels, unglazed brick and other vertical surfaces to prevent water absorption.
  • Exposure Conditions
    Outdoor
  • Finish
    Clear
  • Formula Type
    Water Based
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    749505910017
  • Material
    Acrylic
  • Method Of Application
    Airless Spray
  • MSDS ID Number
    OKN-03
  • Odor
    Very Low Odor
  • Physical Form
    Liquid
  • Resin Type
    Acrylic
  • Standards Met
    VOC Compliant
  • Surface
    Concrete
  • System Type
    Water Based
  • Type
    Water-Repellant Sealer
  • UPC_NO
    749505910017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)