Motion
OK920
OKON® Penetrating Acrylic Barrier - 5 gal, Pail, Clear Color
Mi Item #07961714
MFR #OK920
Price$312.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OKON® Penetrating Acrylic Barrier - 5 gal, Pail, Clear Color
Mi Item #07961714
MFR #OK920

Mfr description
OK920 OKON 5-GL W2 -WATER REPELLENT
  • Prevent water damage on mid-weight porous and textured concrete and masonry with Rust-Oleum® OKON® W-2 Water-Repellant Sealer.
  • Micro-Plug™ technology effectively plugs surface pores, preventing water absorption. Paintable, recoatable and ready to use.
  • For use on vertical surfaces of medium/normal-weight concrete block
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.80/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal pail
  • Size
    18.9 L, 5 gal (US)
  • Weight
    14.75 lbs

Details

  • Appearance
    Clear
  • Application
    Concrete and Masonry
  • Base Material
    Acrylic
  • Base Type
    Water Based
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    18.9 L
  • Container Type
    Pail
  • Description
    OKON W-2 Water-Repellant Sealer prevents water absorption on mid-weight porous and textured concrete and masonry.
  • Exposure Conditions
    Outdoor
  • Finish
    Clear
  • Formula Type
    Water Based
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    749505920054
  • Material
    Acrylic
  • Method Of Application
    Airless Spray
  • MSDS ID Number
    OKN-04
  • Odor
    Very Low Odor
  • Physical Form
    Liquid
  • Resin Type
    Acrylic
  • Standards Met
    VOC Compliant
  • Surface
    Concrete And Masonry
  • System Type
    Water Based
  • Type
    Water-Repellant Sealer
  • UPC_NO
    749505920054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)