Motion
OK940
OKON® Seal & Finish - 5 gal, Clear Color
Mi Item #07961717
MFR #OK940
Price$334.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OKON® Seal & Finish - 5 gal, Clear Color
Mi Item #07961717
MFR #OK940

Mfr description
OK940 OKON 5-GL SEAL & FINISH
  • Lock in the look of fresh concrete or masonry with Rust-Oleum® OKON® Seal & Finish.
  • When applied to horizontal, light-use surfaces, this sealer deeply penetrates to provide easy-to-clean, water- and stain-resistant protection.
  • Ideal for patios, walkways, basements, etc.; not recommended for driveways/garages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.99/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Container Size/Type
    5 gal
  • Size
    18.9 L, 5 gal (US)
  • VOC Content
    0 to 0.83
  • Weight
    14.75 lbs

Details

  • Appearance
    Low Gloss
  • Application
    Concrete
  • Base Material
    Water Based
  • Base Type
    Water Based
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    18.9 L
  • Description
    Water based clear concrete and masonry sealer
  • Exposure Conditions
    Outdoor
  • Finish
    Low Gloss
  • Formula Type
    Water Based
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    749505940052
  • Material
    Water Based Acrylic
  • MSDS ID Number
    OKN-06
  • Physical Form
    Liquid
  • Standards Met
    VOC Compliant
  • Surface
    Concrete
  • System Type
    Water Based
  • Type
    Concrete Sealer
  • UPC_NO
    749505940052
  • VOC Range
    0 to 0.83 lbs/gal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)