Motion
904
Zinsser® B-I-N® Shellac-base Primer - 1 qt Container
Mi Item #07961721
MFR #904
Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® B-I-N® Shellac-base Primer - 1 qt Container
Mi Item #07961721
MFR #904

Mfr description
904 BIN QT PRIMER
  • Looking for a “silver bullet” primer that covers everything unwanted? Use the one contractors keep in their vans: Rust-Oleum® Zinsser® B-I-N® Primer.
  • As the original, shellac-base primer-sealer, nothing is better at permanently blocking stains, odors and wood knots.
  • Shellac-base primer-sealer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.28/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    500 ft²/gal
  • Size
    QUART
  • Weight
    5.25 lbs

Details

  • Application Temperature Range
    0 to 90 °F, -18 to 32 °C
  • Base Type
    Oil
  • Dry Time
    20 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    FLAT
  • Flash Point
    54 °F, 12 °C
  • Manufacturer Upc Number
    047719009047
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    0 °F, -18 °C
  • MSDS ID Number
    BIN-08
  • Resin Type
    Shellac-Base
  • UPC_NO
    047719009047
  • Volatile Organic Compound Content
    550 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)