Motion
271009
Zinsser® B-I-N® Advanced Synthetic Shellac Primer - White, 1 qt Container
Mi Item #07961723
MFR #271009
Price$26.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® B-I-N® Advanced Synthetic Shellac Primer - White, 1 qt Container
Mi Item #07961723
MFR #271009

Mfr description
271009 BIN QT ADVANCED
  • B-I-N® Advanced Synthetic Shellac Primer is a synthetic shellac-based primer sealer that provides excellent stain blocking for whole-surface interior priming and exterior spot priming.
  • It combines fast dry time, low odor, excellent hide and stain blocking for new construction, remodeling and fire and water restoration.
  • Superior odor sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.41/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    400 ft²/gal
  • Size
    QUART
  • Weight
    5.25 lbs

Details

  • Application Temperature Range
    50 to 90 °F, 10 to 32 °C
  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Dry Time
    25 min
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior & Exterior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Manufacturer Upc Number
    020066228781
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    BIN-01
  • Resin Type
    Acrylic
  • UPC_NO
    020066228781
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)