Motion
271461
Zinsser® B-I-N® Advanced Synthetic Shellac Sealer - Clear, 5 gal Container
Mi Item #07961728
MFR #271461
Price$388.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® B-I-N® Advanced Synthetic Shellac Sealer - Clear, 5 gal Container
Mi Item #07961728
MFR #271461

Mfr description
271461 BIN 5-GL ADVANCED CLEAR
  • Clear B-I-N® Advanced Synthetic Shellac Sealer is designed to provide excellent odor blocking for interior surfaces.
  • It seals in odors quickly while preserving wood's natural appearance. Use Clear B-I-N® Advanced to eliminate strong odors from food, kitchen grease, mold, pet urine, fire and smoke damage, and cigarette and cigar smoke.
  • Seals odors from food and grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.72/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    400 ft²/gal
  • Size
    5 GALLON
  • Weight
    14 lbs

Details

  • Application Temperature Range
    50 to 90 °F, 10 to 32 °C
  • Base Type
    Oil
  • Color
    Clear
  • Color Family
    White
  • Dry Time
    25 to 30 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Manufacturer Upc Number
    020066229726
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    BIN-02
  • Resin Type
    Styrene Copolymer
  • UPC_NO
    020066229726
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)