Motion
1500
Zinsser® Drywall Primer - White, 5 gal Container
Mi Item #07961735
MFR #1500
Price$167.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Drywall Primer - White, 5 gal Container
Mi Item #07961735
MFR #1500

Mfr description
1500 DRYWALL PRIMER 5-GL
  • For a basic primer on new drywall, choose Rust-Oleum® Zinsser® Drywall Primer.
  • This value-brand primer seals tape joints and preps the surface for paint without raising the nap on new drywall.
  • Ideal for sealing new drywall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.11/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    400 ft²/gal
  • Size
    5 GALLON
  • Weight
    14.75 lbs

Details

  • Application Temperature Range
    50 to 90 °F, 10 to 32 °C
  • Color
    White
  • Color Family
    White
  • Dry Time
    30 min
  • Finish
    FLAT
  • Flash Point
    200 °F, 93 °C
  • Manufacturer Upc Number
    047719015000
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    50 °F, 10 °C
  • MSDS ID Number
    ZNR-05
  • Resin Type
    Styrene Acrylic Polymer
  • UPC_NO
    047719015000
  • Volatile Organic Compound Content
    100 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)