Motion
2004
Zinsser® Bulls Eye 1-2-3® Water-base Primer - White, 1 qt Container
Mi Item #07961736
MFR #2004
Price$17.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Water-base Primer - White, 1 qt Container
Mi Item #07961736
MFR #2004

Mfr description
2004 BEYE QT 1-2-3
  • Water-base primer-sealer
  • Interior and exterior
  • Sticks to all surfaces without sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.22/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Coverage Range
    350 to 450 ft²/gal
  • Net Weight
    3 lbs
  • Size
    1 qt.
  • VOC Content
    100 g/L
  • Weight
    10.5 lbs, 1.26 kg

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Coverage
    350 to 450 ft²/gal
  • Dry Time
    1 hr.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Flat
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    047719020042
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    35 °F, 2 °C
  • MSDS ID Number
    BEY123-01
  • Resin Type
    Styrenated Acrylic
  • UPC_NO
    047719020042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)