Motion
285090
Zinsser® Bulls Eye 1-2-3® Water Base Primer - Gray, 5 gal Container
Mi Item #07961741
MFR #285090
Price$203.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zinsser® Bulls Eye 1-2-3® Water Base Primer - Gray, 5 gal Container
Mi Item #07961741
MFR #285090

Mfr description
285090 BEYE123 5-GL GRAY
  • Blocks Stains
  • Seals Uniformly
  • Sticks to All Surfaces Without Sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.52/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    400 to 450 ft²/gal
  • Net Weight
    50 lbs
  • Size
    5 gal.
  • VOC Content
    100 g/L
  • Weight
    10.7 lbs, 1.3 kg

Details

  • Application Temperature Range
    50 Degrees to 90 °F
  • Base Type
    Water
  • Color
    Gray
  • Color Family
    Gray
  • Coverage
    400 to 450 ft²/gal
  • Dry Time
    30 min.
  • Exposure
    Exterior, Interior
  • Exposure Conditions
    Interior/Exterior
  • Finish
    Primer
  • Flash Point
    200 °F, 93 °C
  • Harmonization Code
    3209.10.0000
  • Manufacturer Upc Number
    020066277451
  • Max Application Temperature
    90 °F, 32 °C
  • Min Application Temperature
    35 °F, 2 °C
  • MSDS ID Number
    BEY123-10
  • Resin Type
    Styrene Acrylic Copolymer
  • UPC_NO
    020066277451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)